Beli standing bracket di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. North Bayou Standing Bracket
    BARU
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.999.900

    North Bayou Standing Bracket
    Deskripsi:
    Kelebihan product North bayou Original :-Bracket TV kualitas terbaik dunia.-Material High quality Premium CNC Solid Steel with powder coating dengan sistem kabel tersembunyi, membuat kabel di belakang TV anda terlihat lebih rapi dan mewah.-No Tilt, Swivel, Rotate
  2. Oximus TV Bracket Standing (Dudukan TV)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp769.900

    Oximus TV Bracket Standing (Dudukan TV)
    atribut:
    • Mounting Hardware Included: Yes
    • Support: 1 Monitor/TV
  3. North Bayou Motorized Standing Bracket
    Mulai

    Rp6.399.900

    North Bayou Motorized Standing Bracket
    Deskripsi:
    -Fit Most 32"-70" Flat Panel LED, LCD TV. Whether you are looking for a large plasma TV stand for your limited living room, or can not find best way to setup your LED, LCD TV or display in meeting room, exhibition room, restaurant, here maybe it is your best selection.-Camera mounting holder sold seperately This is the newest modular designed light weight mobile display stand comes in black powder coat gives you a brand new looked with 2 heavy duty poles to give you height adjustment from 1030mm(40.5) to
    atribut:
    • Upright (inch): 19.7
    • Material: Aluminium
  4. North Bayou TV Cart (Braket/Penyangga Monitor)
    Mulai

    Rp1.999.900

    North Bayou TV Cart (Braket/Penyangga Monitor)
    Deskripsi:
    Bracket TV dengan material High quality Premium CNC Solid Steel with powder coating, dengan sistem kabel tersembunyi, membuat kabel di belakang TV terlihat lebih rapi dan mewah.
    atribut:
    • VESA Support (mm): 200x200 to 800x500
    • Swivel (°): No
    • Tilt Angles (°): No
    • Rotation (°): No
  5. Vernon Standing Bracket
    Mulai

    Rp2.099.900

    Vernon Standing Bracket
    atribut:
    • Color: Black
    • Load Capacity (kg): 120
    • TV Size Suitability (inch): 55-100
    • VESA Support (mm): 200x200 to 900x600
  6. NACHI Hand Tap (Mata Tap)
    Mulai

    Rp1.499.900

    NACHI Hand Tap (Mata Tap)
    atribut:
    • Grade: JIS class 2
    • Screw Type: M
    • Material: High speed high speed steel HSS
  7. TITAN Stabilizing Outrigger Pad & Cribbing Block
    Mulai

    Rp3.999.900

    TITAN Stabilizing Outrigger Pad & Cribbing Block
    Deskripsi:
    Outrigger pads hold jack stands firmly in place to stop them from slipping or tipping over. These pads are frequently used with standard jacks when specialized jacks are unavailable, such as in high-clearance lifting.
    atribut:
    • UNSPSC: 25191704
    • Color: Black
    • Display Qty: 1
    • Handle Type: Rope Style
    • Material: Polymer
    • Product Type: Jack Plate
    • Shape: Square
  8. Keiko Whiteboard Standing Single Face With Magnet
    Mulai

    Rp929.900

    Keiko Whiteboard Standing Single Face With Magnet
    Deskripsi:
    - Whiteboard Keiko mudah dibersihkan- Dilengkapi dengan tatakan spidol dan penghapus- Dapat ditempel dengan magnet
    atribut:
    • Board Materials: plywood
    • Board Thickness (mm): 9
    • Angle: plastik rounded
    • Frame: aluminium
    • Hook: tersedia di bagian belakang board
    • Layer: formica import magnetik
  9. Non Brand Dispenser Otomatis
    Mulai

    Rp819.900

    Non Brand Dispenser Otomatis
    Deskripsi:
    Standing / Tower Dispenser Hand Soap Foam Otomatis 1000 ml Hand Sanitizer Disinfectant Spray dan Gel Dispenser Automatic Sensor Tanpa Sentuh Anti Bakteri Kapasitas Tank Refill 1000ml Floor Stand Adjustable Hingga 180cm Stylish Design Papan Tripod.Deskripsi Produk: -Stylish, higienis, dan mudah dibersihkan. Teknologi pelapis anti bakteri untuk mencegah bakteri berkembang biak. Desain unit ini dirancang khusus untuk meningkatkan standar kebersihan dan memudahkan proses pembersihan. -Sensor Tangan Otomatis / Induksi Tangan Otomatis Dispenser Sabun Tanpa kontak sentuh ini akan otomatis mengeluarkan cairan saat tangan berada di area sensor sensor -Konsumsi Daya Rendah dan Kebisingan Rendah Mesin dispenser sabun ini bekerja sangat efisien dan juga hemat energi, di dukung dengan menggunakan 4 baterai LR14 tipe C. Mesin ini juga tidak berisik saat bekerja-Desain Minimalis Cocok Dipadukan Dengan Ruang / Desain Minimalis Mesin dispenser sabun ini juga memiliki desain modern minimalis, sehingga dapat menyatu dengan dekorasi rumah Anda dengan sangat baik. Papan tiang dapat ditempelkan logo stiker perusahaan anda sehingga membuat semakin berkelas. Note: tidak termasuk cairan pembersih, kabel adaptor amp; baterai
    atribut:
    • Capacity (ml): 1000
  10. KRISBOW Bracket TV Dinding
    Mulai

    Rp599.900

    KRISBOW Bracket TV Dinding
    atribut:
    • Compatible Screen Size (inch): 43-90
    • Dimensions (mm): 42x50.9x63.2
    • Leveling (°): 3 to -3
    • Maximum Load Capacity (kg): 60
    • Swivel Range (°): (flexible ke kiri dan kanan) +60 hingga -60
    • Tilt Range (°): (dapat dimiringkan) +3 hingga -12
  11. Enlight Monitor LED 1080p FHD HDMI VGA Frameless (Layar Display)
    Mulai

    Rp1.099.900

    Enlight Monitor LED 1080p FHD HDMI VGA Frameless (Layar Display)
    atribut:
    • Panel Type: VA Flat
    • Panel Resolution: 1920×1080 (Full HD)
    • Aspect Ratio: 16:9 Wide
    • Refresh Rate (Hz): 75
    • Box Dimensions (cm): 56x35.5x9
    • Brightness (cd/㎡): 250
    • Connectivity: HDMI x1 + VGA x1
    • Contents: Adapter + Power Cable, HDMI Cable
    • Ergonomic Stand: No
    • Panel Size (inch): 22
    • Response Time (ms): 2
    • Sync: No
    • Vesa Mounting (mm): 75x75
    • speaker: No
  12. PURELL Hand Sanitizer Dispensers
    Mulai

    Rp179.900

    PURELL Hand Sanitizer Dispensers
    Deskripsi:
    Automatic hand sanitizer dispensers detect the presence of a person's hand, dispensing a prescribed amount of sanitizer completely touch-free. Power is supplied by one or more batteries.
    atribut:
    • Refill Size (ml): 1200
  13. monotaro Bearing puller set (Bearing Treker)
    Rating:
    97% of 100
    (7)
    Mulai

    Rp1.499.900

    monotaro Bearing puller set (Bearing Treker)
    Deskripsi:
    Produk ini juga sering disebut dengan Laher
    atribut:
    • Set Contents: Separator (Large x 1, small x 1), H-shaped holder x 1, Center bolt x 1, Puller bolt (Long x 2, short x 2), Extension bolt (Long x 2, short x 2)
    • Compatible Bearing: (Separator small) diameter 30~50mm, (Separator large) diameter 50~75mm
    • Size (mm): 18 (Center bolt head)
    • Type Of Thread: Puller bolt: parallel thread
  14. Hikvision ColorVu Lite (Kamera Pengawas)
    Mulai

    Rp619.900

    Hikvision ColorVu Lite (Kamera Pengawas)
    Deskripsi:
    1/2.8inch Progressive CMOS, ICR, 1920x1080:25fps(P)/30fps(N), H.265+/H.265/H.264+&H.264, 3D DNR, BLC, up to 30m warm light, F1.0, DC12V & PoE,Support mobile monitoring via Hik-Connect *power supply no included
    atribut:
    • IP Range: IP67
  15. Lunarsol Office Chair (Kursi Kantor / Kursi Kerja)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp759.900

    Lunarsol Office Chair (Kursi Kantor / Kursi Kerja)
    Deskripsi:
    Kursi jaring mekanik dengan hidrolik dan mekanik
  16. Oximus Heavy-Duty TV Cart Bracket Standing
    Mulai

    Rp2.799.900

    Oximus Heavy-Duty TV Cart Bracket Standing
    atribut:
    • Support: 1 Monitor/TV
    • VESA Support (mm): 200x200 to 1000x600
    • Screen Rotation: 0 to 90
    • Fit Size (inch): 37 to 100
    • Color: Silver
    • Dimensions (cm): 109.5x36x21
    • Material: Aluminium, Steel, Plastic
    • Maximum Height Pole (cm): 160
    • Maximum Load (kg): 100
    • Mounting Hardware Included: Yes
    • Shelf Weight Capacity (kg): 5
    • TV Height Adjustable: Yes
Daftar Harga standing bracket Terbaru November 2026
North Bayou Standing BracketRp1.999.900
RODSON Standing BracketRp1.199.900
Oximus TV Bracket Standing (Dudukan TV)Rp769.900
North Bayou Motorized Standing BracketRp6.399.900
North Bayou TV Cart (Braket/Penyangga Monitor)Rp1.999.900
North Bayou Bracket TVRp319.900
Vernon Standing BracketRp2.099.900
NACHI Hand Tap (Mata Tap)Rp1.499.900
TITAN Stabilizing Outrigger Pad & Cribbing BlockRp3.999.900
Keiko Whiteboard Standing Single Face With MagnetRp929.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)